9-3/4 in. 5-Micron Sediment Filter Cartridge - RES
9-3/4 in. 5-Micron Sediment Filter Cartridge - RES
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Diamond-wound™ polypropylene fiber and core
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Sediment
- Contaminant Removal:
- Sediment
- Filter Size:
- 5 Micron
- Filtering Material:
- Yes
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes