9-3/4 in. Diameter WND Taste & Odor Cartridge
9-3/4 in. Diameter WND Taste & Odor Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diamond-wound™ polypropylene fiber over rolled, activated carbon batting and polypropylene core
- Manufactured from FDA listed materials
- Fits all Campbell 10" filter housings
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- Contaminant Removal:
- Odor
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes