9-3/4 in. Repair Sediment Filter Cartridge
9-3/4 in. Repair Sediment Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Diamond-wound™ polypropylene fiber and core
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Replacement, Sediment
- Contaminant Removal:
- Sediment
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes