DESCRIPTION

  • Machined from 86% copper alloy brass castings
  • Made in the USA

Campbell Manufacturing Insert Brass Tee

BRLFIT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in
Type
Straight