DESCRIPTION

  • Made in the USA

Campbell Manufacturing Insert x FPT Brass Adapter

CYBF4LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
FPT
End Connections
Insert x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass