DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe
  • Wrench flats on fitting body assists with installation

Campbell Manufacturing MPT x Insert Reducing Brass Adapter

CRAB54

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Insert
End Connections
MPT x Insert
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1-1/4 in x 1 in
Type
Reducing