DESCRIPTION

Campbell Manufacturing Brass Pitless Adapter in Red

CPA800LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Brass