This product requires certification to purchase.

You last purchased this on
 
Campbell Manufacturing

  • Fast #
  • Part #C1PS
  • Item #23686
  • Manufacturer Part #1PS
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Campbell Manufacturing

  • Fast #
  • Part #C1PS
  • Item #23686
  • Manufacturer Part #1PS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use in residential and commercial environments
  • Clear bowl is made of rugged industrial-strength plastic making it easy to see when it's time to change the filter cartridge
  • Includes 1 Campbell 1SS (95 micron) standard duty filter cartridge and filter service wrench
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Connection Size:
3/4
Flow Rate:
20 gpm
Height:
12-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov