DESCRIPTION

  • 1/4" grounding lug on ring meets national electrical code requiring grounding of submersible pump
  • 6" and 6 1/4" nominal well size
  • Vent: 9/16" screen

Campbell Manufacturing NPT Cast Iron Global Watertight Cap

CWTCG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Iron
Origin
Global