DESCRIPTION

Campbell Manufacturing Insert Plastic 90 Degree Elbow

CLN4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Nylon
Size
1 in x 1 in
Type
Straight