Campbell Manufacturing

1 in. Insert Straight Nylon 90 Degree Elbow

Part #CLN  |  Manufacturer Part #LN 4

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Universal part: N406-010

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connections: Insert

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Plastic

Material Type: Nylon

NSF Certified: No