DESCRIPTION

  • Machined from 86% copper alloy brass castings
  • Made in the USA

Campbell Manufacturing Insert x Male Brass 90 Degree Elbow

BRLFIM9F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 3/4 in