DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe
  • Wrench flats on fitting body assists with installation

Campbell Manufacturing Insert Stainless Steel Reducer Adapter

CSAS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Stainless Steel