Campbell Manufacturing

Lasco® 1/2 in. Female Insert Straight PVC Adapter

Part #CFAP  |  Manufacturer Part #FAP2

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Universal part: 1435-005

Specifications

Clean Bagged: No

Collection: Lasco®

End Connection 1: Female Adapter

End Connection 2: Female Adapter

End Connections: Female Adapter

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No