DESCRIPTION

  • Includes O-ring
  • Made in the USA

Campbell Manufacturing Mesh Pre-Filter Screen

CFS6100

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Campbell FT6
Diameter
1-1/2 in
Flow Rate
60 gpm
Lead Law Compliant
Yes
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY