Campbell Manufacturing

1/2 in. MIP x Insert Stainless Steel Adapter

Part #CMAS  |  Manufacturer Part #MAS 2

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA

Lead Law Compliant

Specifications

End Connection 1: MIP

End Connection 2: Insert

End Connections: MIP x Insert

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel