DESCRIPTION

Campbell Manufacturing Nylon Tee Insert

CTN3

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY