DESCRIPTION

  • Universal part: 1407-007

Campbell Manufacturing Plastic Combination Reducing Insert Elbow

CCREP33

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY