Plastic Submersible Well Seal
Plastic Submersible Well Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufactured from high impact ABS resin for strength
- Made in the USA
- Strong, sanitary, corrosion-resistant
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 6 in x 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- UL Listed:
- No