DESCRIPTION

  • Brass screen in bottom casting
  • Cap base can be solvent-welded directly to pvc well casing
  • Constructed of injection-molded ABS plastic and aluminum
  • Made in the USA
  • Nominal well size: 6-1/4"
  • Vent: 5/8" screen

Campbell Manufacturing PVC Watertight Cap

CLSW614

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Press
Fitting Size 1
6 in
Material
Plastic
Size
6 in
Type
Straight