DESCRIPTION

  • Diamond-wound™ polypropylene fiber and core
  • Made in the USA

Campbell Manufacturing Repair Sediment Filter Cartridge

C1SS24S

Length:

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Plastic
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY