DESCRIPTION

  • Diamond-wound™ polypropylene fiber over rolled, activated carbon batting and polypropylene core
  • Fits all Campbell and most competitors 10" filter housings
  • Manufactured from FDA listed materials
  • Two micron

Campbell Manufacturing Repair Taste & Odor Cartridge

C1C924S

Length:

SPECIFICATIONS

Contaminant Removal
Odor
Filter Size
9-3/4 in
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY