DESCRIPTION

  • Bowl can be easily removed without tools for total cleaning
  • Clear bowl permits monitoring of trapped sediment
  • Hand tighten only, using tools will void warranty
  • Includes PTFE thread seal tape
  • Made in the USA
  • Reusable polyester filter screens
  • Sediment can be drained through flush valve without disconnecting system

Campbell Manufacturing Slip Standard Bowl Sediment Water Filter

CFT8100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Fitting Size 1
2 in
Flow Rate
100 gpm
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Plastic
Maximum Pressure
150 psi
Size
2 in
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday