DESCRIPTION

Campbell Manufacturing Solid Tank Cross

CSTC43TLF

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY