1 in. Prefilter Standard Bowl
Spin-Down® 1 in. Prefilter Standard Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reusable polyester filter screens
- Clear bowl permits monitoring of trapped sediment
- 30 mesh
- Includes PTFE Thread Seal Tape
- Hand tighten only, Using tools will void warranty
- Bowl can be easily removed without tools for total cleaning
- Sediment can be drained through Flush Valve without disconnecting sysyem
-
Lead Law Compliant
Specifications
- Collection:
- Spin-Down®
- End Connection 1:
- Slip
- End Connections:
- Slip
- Filtering Material:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Width:
- 5 in