2 in. 30 Mesh 100 gpm Plastic Sediment Pressure Release Filter
Spin-Down™ 2 in. 30 Mesh 100 gpm Plastic Sediment Pressure Release Filter
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Spin-Down™
- Connection Size:
- 2
- Contaminant Removal:
- Sediment
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Filtering Material:
- No
- Flow Rate:
- 100 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 73 Deg F
- UL Listed:
- No
- Width:
- 5-1/2 in