Standard Filter Bowl with O-Ring for 3/4 in. and 1 in. Rusco T-Style and Combo Style Filters

You last purchased this on
 
Campbell Manufacturing

Spin-Down™ Standard Filter Bowl with O-Ring for 3/4 in. and 1 in. Rusco T-Style and Combo Style Filters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

Spin-Down™ Standard Filter Bowl with O-Ring for 3/4 in. and 1 in. Rusco T-Style and Combo Style Filters

  • Fast #
  • Part #CFC4
  • Item #1001439
  • Manufacturer Part #FC4
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
3/4 in and 1 in Rusco T-Style and Combo Style Filters
CE Approved:
No
Collection:
Spin-Down™
EPA Compliant:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Filter Bowl with O-Ring
UL Listed:
No