DESCRIPTION

  • Made in the USA
  • No welded seams on screen
  • Stainless steel internal screen

Campbell Manufacturing Stainless Steel Well Point

CS24860

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Length
48 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY