DESCRIPTION

  • 60 mesh
  • Bowl can be easily removed without tools for total cleaning
  • Clear bowl permits monitoring of trapped sediment
  • Hand tighten only, Using tools will void warranty
  • Includes PTFE Thread Seal Tape
  • Reusable polyester filter screens
  • Sediment can be drained through Flush Valve without disconnecting sysyem

Campbell Manufacturing Standard Bowl Sediment Pre Water Filter

CFT660

  • PRICE

    SIZE

     

SPECIFICATIONS

Contaminant Removal
Sediment
Fitting Size 1
1-1/2 in
Flow Rate
50 gpm
Lead Law Compliant
Yes
Length
15-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Size
1-1/2 in
Width
5-1/4 in