DESCRIPTION

  • 60 mesh
  • Bowl can be easily removed without tools for total cleaning
  • Clear bowl permits monitoring of trapped sediment
  • Hand tighten only, Using tools will void warranty
  • Includes PTFE Thread Seal Tape
  • Reusable polyester filter screens
  • Sediment can be drained through Flush Valve without disconnecting sysyem

Campbell Manufacturing Standard Bowl Sediment Water Pre-Filter

CFT860

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Contaminant Removal
Sediment
Fitting Size 1
2 in
Flow Rate
100 gpm
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Plastic
Maximum Pressure
150 psi
Size
2 in
Width
5-1/2 in