DESCRIPTION

  • Includes STC4-3TLF, FSG2-C, BN1/4X3, PG1T-NL, HBBV2T-LF, RV2NLF, CV-4LF, BV3T-LF

Campbell Manufacturing Tank Fitting Package

CTFP7LF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
Fitting Size 1
1 in
Lead Law Compliant
Yes
Size
1 in
UL Listed
No