DESCRIPTION

  • Fits all Campbell and most competitors large capacity filter housings
  • Manufactured from FDA listed materials
  • Two micron

Campbell Manufacturing Taste & Odor Filter Cartridge

CHDTO

Length:

SPECIFICATIONS

Contaminant Removal
Odor
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Plastic
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY