DESCRIPTION

  • Brass screen in bottom casting
  • Cap base can be solvent-welded directly to pvc well casing
  • Constructed of injection-molded ABS plastic and aluminum
  • Made in the USA
  • Nominal well size: 4" PVC
  • Vent: 5/8" screen

Campbell Manufacturing Press Well Plastic Cap

CSC4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic