DESCRIPTION

  • Made in the USA

Campbell Manufacturing Insert x Solder Yellow Brass Adapter

CYBS3FL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Solder
End Connections
Insert x Solder
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass