120/240V 2 in. HVAC Fan Control

Part #CL597BA  |  Item #177419  |  Manufacturer Part #L59-7B-A

Volts:

120/240V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SPDT switch
  • User adjustable temperature setting
  • Pilot duty: N.C. contacts: 40 VA at 30, 120 and 240 VAC
  • Pilot duty: N.O. contacts: 120 VA at 30; 120 and 240 VAC
  • Fan off temp: 120 - 250° F

Specifications

AMP: 5.8

Height: 2 in

Length: 7 in

Volts: 120/240V