1-1/2 x 1-1/2 in. PVC Schedule 40 Conduit 90 Degree Elbow

Part #C5133873  |  Item #1825671  |  Manufacturer Part #5133873

Call for Pricing EACH

Fitting Sizes:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Spigot

End Connection 2: Spigot

End Connections: Spigot

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: Yes