DESCRIPTION

Can-Tex Industries 1-3/64 in. 10 ft. Schedule 80 PVC Conduit Pipe

CA53AG12

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3/4 in
Schedule Class
80
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday