1 in. 1-Gang Type FSC PVC Exposed Electrical Outlet Box in Grey

You last purchased this on
 
Can-Tex Industries

1 in. 1-Gang Type FSC PVC Exposed Electrical Outlet Box in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

1 in. 1-Gang Type FSC PVC Exposed Electrical Outlet Box in Grey

  • Fast #
  • Part #C5133465
  • Item #4124100
  • Manufacturer Part #5133465
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
21 cu in
Color Finish Category:
Greys
Color Finish Name:
Grey
Cover Included:
No
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
2-3/8 in
Length:
4-14/25 in
Material:
Plastic
Material Type:
PVC
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-81/100 in