1 in. PVC Schedule 40 Bell End Conduit Pipe
1 in. PVC Schedule 40 Bell End Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-512
- Color Finish Name:
- Grey
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40
- UL Listed:
- Yes