Can-Tex Industries
1 x 1 in. PVC Schedule 40 Conduit 90 Degree Elbow
Part #C5133859 | Item #1587616 | Manufacturer Part #5133859
Call for Pricing
EACH
Fitting Sizes:
Product Details
Documents
Specifications
End Connection 1: Spigot
End Connection 2: Spigot
End Connections: Spigot
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in x 1 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
Schedule Class: 40
UL Listed: Yes