Can-Tex Industries 10 ft. Schedule 40  Bell End PVC Conduit Pipe CA52C12

DESCRIPTION

Can-Tex Industries 10 ft. Schedule 40 Bell End PVC Conduit Pipe

CA52C12

Pipe Tubing Size:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
2 in
Schedule Class
40S
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS