DESCRIPTION

Can-Tex Industries 10 ft. Schedule 40 PVC Conduit Pipe

CA52BE12

Pipe Tubing Size:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/2 in
Schedule Class
40
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY