2-1/2 in. Bell End Tube Straight Schedule 40 PVC 90 Degree Elbow with 24 in. Radius

You last purchased this on
 
Can-Tex Industries

2-1/2 in. Bell End Tube Straight Schedule 40 PVC 90 Degree Elbow with 24 in. Radius

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

2-1/2 in. Bell End Tube Straight Schedule 40 PVC 90 Degree Elbow with 24 in. Radius

  • Fast #
  • Part #C5233847
  • Item #2130962
  • Manufacturer Part #5233847
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Can be used above ground or buried and are suitable for concrete encasement
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2564, ASTM F-512
Application:
Electrical
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40