2 in. Bell End Tube Straight Schedule 40 PVC 90 Degree Elbow with Standard Radius
2 in. Bell End Tube Straight Schedule 40 PVC 90 Degree Elbow with Standard Radius
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 540-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Can be used above ground or buried and are suitable for concrete encasement
Documents
Specifications
- ASTM:
- ASTM D-2564, ASTM F-512
- Application:
- Electrical
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40