Can-Tex Industries
2 in. Type LB PVC Conduit Body
Part #EPVCLBK | Item #1845655 | Manufacturer Part #5133668
Call for Pricing
EACH
Fits Pipe Size:
Product Details
Specifications
Fits Pipe Size: 2 in
Material: Plastic
Material Type: PVC