2 in. x 10 ft. Schedule 40 Bell End PVC Conduit Pipe

Part #CA52CA12  |  Item #4221996  |  Manufacturer Part #A52CA12

Call for Pricing per FOOT

Pipe Tubing Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Trade Size 2 in
  • Schedule 40
  • Nonmetallic PVC material which is corrosion, rust & sunlight resistant
  • ETL listed
  • Conforms to UL651 and NEMA TC-2
  • Rated for use with 90-degree C conductors
  • Sunlight Resistant
  • Made in USA

Documents

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Inside Diameter: 2-2/95 in

Length: 10 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 2 in

Schedule Class: 40S

Type: CA52CA12

UL Listed: Yes