3 in. Plain End Conduit Straight Schedule 80 PVC 90 Degree Elbow

You last purchased this on
 
Can-Tex Industries

3 in. Plain End Conduit Straight Schedule 80 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

3 in. Plain End Conduit Straight Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #EPVC80936M
  • Item #1825644
  • Manufacturer Part #5121081
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
80