DESCRIPTION

  • Can be used above ground or buried and are suitable for concrete encasement

Can-Tex Industries 36 in. Radius Schedule 40 Bell End 45 Degree Elbow

C5233779

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
3 in x 3 in
UL Listed
Yes