4 in. Straight PVC Conduit DB Bell End
4 in. Straight PVC Conduit DB Bell End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 lbs.
- Material: ductile iron rim, hammer-blow mechanism with ductile iron guide arms
- Used in concrete vault walls to provide a smooth, safe entrance conduit to the outside
- Chainwheel will fit a valve hand wheel diameter range of 15-3/4 In. to 19 In.
Specifications
- Application:
- Electrical Conduit
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40