Can-Tex Industries
4 x 4 in. PVC Schedule 40 48 in. Plain End 90 Degree Conduit Elbow
Part #EPVC948P | Item #1825664 | Manufacturer Part #5133843
Call for Pricing
EACH
Fitting Sizes:
4 in x 4 inProduct Details
Specifications
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in x 4 in
Material: Plastic
Material Type: PVC
Schedule Class: 40
UL Listed: Yes